Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bolt Size0.5625 in
- Bore Diameter2 in
- Housing Width5.6250 in
- Inner Ring Width1.7810 in
- Length Through Bore1.7810 in
- Overall Height2.1560 in
- Overall Length5.6250 in
- Overall Length Diameter5.6250 in
- Overall Width5.6250 in
- Weight6.15 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVF4E-132S
- Manufacturer Product Page
- Manufacturer Upc Number662289313594
- Max Operating Temperature200 °F
- Max Rpm2000 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity5216 lbf
- Replacement BearingVE-132S
- Seal TypeSingle Lip Contact Seal
- SeriesVF4E
- Type Of BearingBall
- UPC_NO662289313594
Overview
Mfr description
VF4E-132S FLG
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal