Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Bolt Size0.3750 in
- Bore Diameter1/2 in
- Housing Width0.7188 in
- Inner Ring Width1.1880 in
- Length Through Bore1.1880 in
- Overall Height1.3281 in
- Overall Length3.8750 in
- Overall Length Diameter3.8750 in
- Overall Width2.1250 in
- Weight0.8 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVF2E-108
- Manufacturer Product Page
- Manufacturer Upc Number662289621750
- Max Operating Temperature200 °F
- Max Rpm5000 rpm
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2108 lbf
- Radial Static Load Capacity1117 lbf
- Replacement BearingVE-108
- Seal TypeSingle Lip Contact Seal
- SeriesVF2E
- Type Of BearingBall
- UPC_NO662289621750
Overview
Mfr description
VF2E-108 FLG
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal