Motion
ST-22TC

SEALMASTER
ST-22TC

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
Mi Item #00567068
MFR #ST-22TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-22TC

Ball Bearing Take-up Unit - Side Mount, 1-3/8 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
Mi Item #00567068
MFR #ST-22TC

Mfr description
ST-22TC TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.7500 in
  • Slot Spacing  
    3.5000 in
  • Weight
    4.3 lbs

Details

  • CAD Drawing
  • Country of Origin
    USA
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    ST-22TC
  • Manufacturer Upc Number
    662461033906
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13971 lbf
  • Replacement Bearing
    2-16TC
  • Seal Type
    Contact Seal
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461033906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)