Motion
TH3Y223H

LINK-BELT
TH3Y223H

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty, 0.5310 in, 13.49 mm Slot
Mi Item #00567080
MFR #TH3Y223H
Price$1,533.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3Y223H

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty, 0.5310 in, 13.49 mm Slot
Mi Item #00567080
MFR #TH3Y223H

Mfr description
TH3Y223H T-U UNIT TH3-Y223H
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Center Pull Take-up Block, Eccentric Cam Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,533.99/each

Specifications

Dimensions

  • Body Width
    2.0200 in, 51.30 mm
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    2.0200 in, 51.30 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    2.0200 in, 51.30 mm
  • Housing Width
    1 3/16 in
  • Length Through Bore
    2.0200 in, 51.30 mm
  • Overall Height
    2.5600 in
  • Overall Length
    5.8800 in
  • Overall Width
    5.8800 in
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Size Code
    207
  • Slot Spacing  
    3.5000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Take Up Frame Size
    207
  • Weight
    3.83 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25844 N, 5810 lbf
  • End Cap Style
    Y2236N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3Y223H
  • Manufacturer Upc Number
    793699732658
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    6850 rpm
  • Maximum Speed
    6850 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    15302 N, 3440 lbf
  • Relubricatable
    True
  • Replacement Bearing
    YG223HL
  • Retainer Type
    Nylon
  • Seal Material
    STEEL CLEARANCE SEAL
  • Seal Type
    Clearance Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    15301.9 N, 3440 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    793699732658
  • Vibration Frequency Roller Spin
    0.0383 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)