Specifications
Dimensions
- Bore Diameter25 mm
- Overall Height4.6250 in
- Overall Length5.6875 in
- Overall Width2.1875 in
- Slot Spacing4.0000 in
- Weight6.3 lbs
Details
- CAD Drawing
- Duty TypeStandard Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish Coatinguncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-28TC
- Manufacturer Upc Number662461033951
- Operating Temperature Range250°
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity2611 lbf
- Replacement Bearing2-112TC
- Seal TypeContact Seal
- SeriesST
- Unit TypeSide Mount
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)