Motion
TH3Y231H

LINK-BELT
TH3Y231H

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
Mi Item #00567153
MFR #TH3Y231H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3Y231H

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
Mi Item #00567153
MFR #TH3Y231H

Mfr description
TH3Y231H T-U UNIT TH3-Y231H
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Take-up Block, Eccentric Cam Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Housing Width
    1 43/64 in
  • Overall Height
    7.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2500 in
  • Size Code
    210
  • Slot Spacing  
    3.9688 in
  • Weight
    7.30 lbs

Details

  • Duty Type
    Normal Duty
  • End Cap Style
    Y2316N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3Y231H
  • Manufacturer Upc Number
    662327430597
  • Max Rpm
    4800 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Replacement Bearing
    YG231HL
  • Retainer Type
    Nylon
  • Seal Material
    STEEL CLEARANCE SEAL
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0445 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)