Motion
ST-32TC

SEALMASTER
ST-32TC

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
MI ITEM #00567168
MFR #ST-32TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-32TC

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
MI ITEM #00567168
MFR #ST-32TC

Mfr description
ST-32TC TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.7500 in
  • Overall Width
    2.2500 in
  • Slot Spacing  
    5.1250 in
  • Weight
    10.4 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-32TC
  • Manufacturer Upc Number
    662461033975
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    29905 lbf
  • Replacement Bearing
    2-2TC
  • Seal Type
    Contact Seal
  • Series
    ST
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)