Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Base Width2.3125 in
- Bolt Center To Center Length6.4375 to 7.4375 in
- Bore Diameter2 in
- Overall Height4.9688 in
- Overall Length8.8125 in
- Weight8.66 lbs
Details
- ApplicationBrowning - Standard
- Bore TypeRound
- CAD Drawing
- Duty TypeLight Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger
- Finish CoatingGray Painted
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number767327
- Manufacturer Product Page
- Max Operating Temperature200 °F
- Max Rpm2500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity9752 lbf
- Radial Static Load Capacity6601 lbf
- Replacement BearingVE-132
- Seal TypeSingle Lip Contact
- SeriesVPE
- UPC_NO662289314997