Motion
TH3U219N

LINK-BELT
TH3U219N

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.5310 in, 13.49 mm Slot
Mi Item #00567226
MFR #TH3U219N
Price$308.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3U219N

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.5310 in, 13.49 mm Slot
Mi Item #00567226
MFR #TH3U219N

Mfr description
TH3U219N T-U UNIT TH3-U219N
  • 1 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.5630 in, 39.70 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    1.5600 in, 39.60 mm
  • Housing Width
    1 3/32 in
  • Length Through Bore
    1.5630 in, 39.70 mm
  • Outside Diameter
    1.5870 in, 40.29 mm
  • Overall Height
    1.8800 in
  • Overall Length
    5.6300 in
  • Overall Width
    4.2500 in
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Size Code
    206
  • Slot Spacing  
    3.5000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    3.29 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • End Cap Style
    Y2196N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3U219N
  • Manufacturer Upc Number
    662327147495
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    8000 rpm
  • Maximum Speed
    8000 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Take-Up Block Wide Slot
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    11254.0 N, 2530 lbf
  • Replacement Bearing
    UG219NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11254 N, 2530 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327147495
  • Vibration Frequency Roller Spin
    0.0385 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)