Motion
TH3U226N

LINK-BELT
TH3U226N

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #00567252
MFR #TH3U226N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3U226N

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #00567252
MFR #TH3U226N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH3U226N T-U UNIT TH3-U226N
  • 1 5/8" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    Single Lip Contact Seal
  • Finish Coating
    Uncoated
  • Overall Length
    6.5000 in
  • Housing Width
    1 3/8 in
  • Overall Height
    6.5000 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.6300 in
  • Replacement Bearing
    UG226NL
  • Type Of Bearing
    Ball Bearing
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    5330 rpm
  • Manufacturer Catalog Number
    TH3U226N
  • Manufacturer Upc Number
    662327147631
  • Weight
    6.00 lbs
  • End Cap Style
    Y2286N
  • Maximum Temperature
    225 °F
  • Size Code
    209
  • Vibration Frequency Roller Spin
    0.0377 Hz
  • Radial Dynamic Load Capacity
    7370 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text