Specifications
Dimensions
- Bore Diameter1-3/4 in
- Housing Width1 3/8 in
- Overall Height6.5000 in
- Overall Length6.5000 in
- Overall Width2.6300 in
- Size Code209
- Weight5.56 lbs
Details
- Country of OriginMexico
- Duty TypeStandard Duty
- End Cap StyleY2286N
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing TypeTU BLK CP WIDE SLOT BB
- Locking DeviceSet Screw
- Lubrication TypeEXXON RONEX MP STDLubrication Fitting
- Manufacturer Catalog NumberTH3U228N
- Manufacturer Product Page
- Manufacturer Upc Number662327147655
- Max Rpm5330 rpm
- Maximum Temperature225 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity7370 lbs
- Replacement BearingUG228NL
- Retainer TypeNylon
- Seal MaterialBUNA SINGLE LIP CONTACT SEAL
- Seal TypeSingle Lip Contact Seal
- Series200
- UPC_NO662327147655
- Vibration Frequency Roller Spin0.0377 Hz
Overview
Mfr description
TH3U228N T-U UNIT TH3-U228N
- 1 3/4" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal