Specifications
Dimensions
- Bore Diameter1-15/16 in
- Housing Width5.8750 in
- Overall Height4.6250 in
- Overall Length5.8750 in
- Overall Width2.0312 in
- Slot Spacing4.6250 in
- Weight6.6 lbs
Details
- CAD Drawing
- Duty TypeStandard
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-31T
- Manufacturer Product Page
- Manufacturer Upc Number662461030929
- Max Rpm5000 rpm
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Replacement Bearing3-114
- Seal TypeFelt Labyrinth Seal
- SeriesST
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Overview
Mfr description
ST-31T TAKEUP BRG
- Powder coated epoxy cast iron housing with extended inner ring bearings Skwezloc® concentric locking for near perfect concentricity Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation