Motion
TH3U235N 2 3/16 TAKEUP BALL BRG

LINK-BELT
TH3U235N 2 3/16 TAKEUP BALL BRG

Ball Bearing Take-up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 1.0630 in, 27 mm Slot
MI ITEM #00567287
MFR #TH3U235N 2 3/16 TAKEUP BALL BRG
Price$666.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3U235N 2 3/16 TAKEUP BALL BRG

Ball Bearing Take-up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 1.0630 in, 27 mm Slot
MI ITEM #00567287
MFR #TH3U235N 2 3/16 TAKEUP BALL BRG

Mfr description
TH3U235N T-U UNIT TH3-U235N
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.45/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2.2540 in, 57.25 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.7600 in, 70.10 mm
  • Housing Width
    1 3/4 in
  • Inner Ring Width
    2.2540 in, 57.25 mm
  • Length Through Bore
    2.2540 in, 57.25 mm
  • Outside Diameter
    2.7490 in, 69.82 mm
  • Overall Height
    8.3800 in
  • Overall Length
    8.3800 in
  • Overall Width
    2.8800 in
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    211
  • Slot Spacing  
    5.0940 in
  • Slot Width  
    1.0630 in, 27 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    10.31 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    43592.6 N, 9800 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3U235N
  • Manufacturer Upc Number
    662327147709
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4360 rpm
  • Maximum Speed
    4360 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Take-Up Block Wide Slot
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    29224.8 N, 6570 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG235NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29224.8 N, 6570 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327147709
  • Vibration Frequency Roller Spin
    0.0437 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)