Motion
TH3U236N 2 1/4 TAKEUP BALL BRG

LINK-BELT
TH3U236N 2 1/4 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.2500 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1.0625 in Slot
MI ITEM #00567293
MFR #TH3U236N 2 1/4 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3U236N 2 1/4 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.2500 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1.0625 in Slot
MI ITEM #00567293
MFR #TH3U236N 2 1/4 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH3U236N TAKE-UP BRG
  • Product Family: Ball Bearing; Line: Link-Belt Mounted

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Slot Spacing
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    Lip Seal
  • Finish Coating
    Uncoated
  • Overall Length
    7.4375 in
  • Housing Width
    5.8750 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Replacement Bearing
    UG236NL
  • Type Of Bearing
    Ball Bearing
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4000 rpm
  • Manufacturer Catalog Number
    TH3U236N
  • Manufacturer Upc Number
    662327147716
  • UPC_NO
    662327147716
  • Weight
    13.00 lbs
  • Size Code
    212
  • Vibration Frequency Roller Spin
    0.0430 Hz
  • Radial Dynamic Load Capacity
    11840 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text