Motion
ST-38T
Ball Bearing Take-up Unit - Side Mount, 2-3/8 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
MI ITEM #00567301
MFR #ST-38T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 2-3/8 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
MI ITEM #00567301
MFR #ST-38T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/8 in
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    2.3750 in
  • Slot Spacing  
    5.1250 in
  • Weight
    13.4 lbs

Details

  • CAD Drawing
  • Country of Origin
    USA
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    ST-38T
  • Manufacturer Upc Number
    662461030974
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    2-26T
  • Seal Type
    Standard Felt Seal
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461030974

Overview

Mfr description
ST-38T TAKEUP BRG
  • With Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text