Motion
PASE25-XL-N

INA (SCHAEFFLER)
PASE25-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00567351
MFR #PASE25-XL-N
Price$102.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PASE25-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00567351
MFR #PASE25-XL-N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    36 mm
  • Bolt Center To Center Length
    103 mm
  • Bore Diameter
    25 mm
  • Overall Height
    70 mm
  • Overall Length
    130 mm
  • Overall Width
    31 mm
  • Weight
    1.77 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Series
    PASE
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • UPC_NO
    4012802838985

Overview

Mfr description
PASE25-XL-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text