Motion
PSHE12-XL
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00567394
MFR #PSHE12-XL
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00567394
MFR #PSHE12-XL

Mfr description
PSHE12-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    30.20 mm
  • Base Width
    30 mm
  • Bolt Center To Center Length
    47 mm
  • Bore Diameter
    12 mm
  • Overall Height
    57 mm
  • Overall Length
    63 mm
  • Overall Width
    1.1250 in
  • Weight
    1.16 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 N
  • Radial Static Load Capacity
    4750 N
  • Series
    PSHE
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • UPC_NO
    4012802792164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)