Motion
PSHE20-XL-N

INA (SCHAEFFLER)
PSHE20-XL-N

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00567396
MFR #PSHE20-XL-N
Price$161.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PSHE20-XL-N

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00567396
MFR #PSHE20-XL-N

Mfr description
PSHE20-XL-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    32 mm
  • Bolt Center To Center Length
    50.80 mm
  • Bore Diameter
    20 mm
  • Length Through Bore
    31 mm
  • Overall Height
    64 mm
  • Overall Length
    65 mm
  • Weight
    1.35 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802836523
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13600 N
  • Radial Static Load Capacity
    6600 N
  • Replacement Bearing
    GRAE20-XL-NPPB
  • Seal Type
    P-Seals
  • Series
    PSHE
  • UPC_NO
    4012802836523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)