Motion
NSTU-SXR-105

DODGE
NSTU-SXR-105

Take-up Ball Bearing Unit - 1-5/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00567401
MFR #NSTU-SXR-105
Price$298.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SXR-105

Take-up Ball Bearing Unit - 1-5/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00567401
MFR #NSTU-SXR-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.15/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bore Length
    1.95 in
  • Inner Ring Width
    1.9500 in, 49.53 mm
  • Length Through Bore
    1.9500 in, 49.53 mm
  • Shaft Diameter
    1.3125 in
  • Size Code
    207
  • Take Up Frame Size
    NS-308
  • Weight
    3 lbs, 1.361 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    207 Series
  • Compatible Frame Number
    NS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    131164
  • Manufacturer Upc Number
    782475117222
  • Material
    Cast Iron
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475117222

Overview

Mfr description
NSTUSXR105 TAKE-UP BRG 131164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought