Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Circle Diameter5.1250 in
- Bolt Size0.4375 in
- Bore Diameter1-1/2 in
- Housing Width6.1250 in
- Inner Ring Width1.9380 in
- Length Through Bore1.5000 in
- Overall Height1.9375 in
- Overall Length6.1250 in
- Overall Length Diameter6.1250 in
- Overall Width6.1250 in
- Pilot Diameter4.2500 in
- Weight5.42 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided Inner
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVFCS-324
- Manufacturer Product Page
- Manufacturer Upc Number662289520404
- Max Operating Temperature200 °F
- Max Rpm3000 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7901 lbf
- Radial Static Load Capacity5139 lbf
- Replacement BearingVS-324
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVFCS
- Type Of BearingBall
- UPC_NO662289520404
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)