Motion
T3Y212N

LINK-BELT
T3Y212N

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty, 0.2810 in, 7.13 mm Slot
MI ITEM #00567487
MFR #T3Y212N
Price$814.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3Y212N

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty, 0.2810 in, 7.13 mm Slot
MI ITEM #00567487
MFR #T3Y212N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$814.74/each

Specifications

Dimensions

  • Body Width
    1.7200 in, 43.70 mm
  • Bore Diameter  
    3/4 in
  • Bore Length
    1.7190 in, 43.70 mm
  • Hole Diameter
    0.5600 in, 14.22 mm
  • Housing Dimensions
    1.7200 in, 43.70 mm
  • Housing Width
    15/16 in
  • Inner Ring Width
    1.7190 in, 43.70 mm
  • Length Through Bore
    1.7190 in, 43.70 mm
  • Outside Diameter
    1.1210 in, 28.50 mm
  • Overall Height
    1.8100 in
  • Overall Length
    5.6300 in
  • Overall Width
    3.1900 in
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204
  • Slot Spacing  
    2.1250 in
  • Slot Width  
    0.2810 in, 7.13 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    1.50 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12766.4 N, 2870 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    T3Y212N
  • Manufacturer Upc Number
    662327148492
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Take-Up Block
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    6583.4 N, 1480 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG212NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Eccentric Cam Locking Collar
  • Static Load Capacity
    6583.4 N, 1480 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327148492
  • Vibration Frequency Roller Spin
    0.0332 Hz

Overview

Mfr description
T3Y212N T-U UNIT T3-Y212N
  • 3/4" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Eccentric Cam Locking Collar, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought