Motion
T3U216H 1 TAKEUP BALL BRG

LINK-BELT
T3U216H 1 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00567524
MFR #T3U216H 1 TAKEUP BALL BRG
Your Price$841.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U216H 1 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00567524
MFR #T3U216H 1 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$841.42/each(List $967.63)

Overview

Mfr description
T3U216H T-U UNIT T3-U216H
  • 1" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Seal Material
    STEEL CLEARANCE SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Clearance Seal
  • Overall Length
    5.6300 in
  • Housing Width
    1 in
  • Overall Height
    1.8100 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.1900 in
  • Series
    200
  • Replacement Bearing
    UG216HL
  • Type Of Bearing
    Ball Bearing
  • Cage Material
    Steel
  • Housing Construction
    Solid
  • Housing Type
    Top Angle Takeup
  • Retainer Type
    Nylon
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    9600 rpm
  • Manufacturer Catalog Number
    T3U216H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327148164
  • UPC_NO
    662327148164
  • Weight
    1.67 lbs
  • Maximum Temperature
    225 °F
  • Size Code
    205
  • Vibration Frequency Roller Spin
    0.0387 Hz
  • Radial Dynamic Load Capacity
    3150 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text