Motion
T3U223H 1 7/16 TAKEUP BALL BRG

LINK-BELT
T3U223H 1 7/16 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00567533
MFR #T3U223H 1 7/16 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U223H 1 7/16 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00567533
MFR #T3U223H 1 7/16 TAKEUP BALL BRG

Mfr description
T3U223H T-U UNIT T3-U223H
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Center Pull Take-up Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1 3/16 in
  • Overall Height
    1.8800 in
  • Overall Length
    5.6300 in
  • Overall Width
    4.2500 in
  • Size Code
    207
  • Slot Spacing  
    3.3750 in
  • Weight
    3.26 lbs

Details

  • Country of Origin
    Mexico
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    T3U223H
  • Manufacturer Upc Number
    662327148270
  • Max Rpm
    6850 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Retainer Type
    Nylon
  • Seal Material
    STEEL CLEARANCE SEAL
  • Seal Type
    Clearance Seal
  • Unit Type
    Side Mount
  • UPC_NO
    662327148270
  • Vibration Frequency Roller Spin
    0.0383 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)