Motion
T3U224H

LINK-BELT
T3U224H

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00567534
MFR #T3U224H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U224H

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00567534
MFR #T3U224H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T3U224H T-U UNIT T3-U224H
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Slot Spacing
  • Seal Material
    STEEL CLEARANCE SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance Seal
  • Finish Coating
    Uncoated
  • Overall Length
    5.7500 in
  • Housing Width
    1 11/32 in
  • Overall Height
    2.2500 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.7500 in
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    6000 rpm
  • Manufacturer Catalog Number
    T3U224H
  • Manufacturer Upc Number
    662327148317
  • Weight
    4.38 lbs
  • Maximum Temperature
    225 °F
  • Size Code
    208
  • Vibration Frequency Roller Spin
    0.0367 Hz
  • Radial Dynamic Load Capacity
    7330 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text