Motion
T3U231H

LINK-BELT
T3U231H

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.4060 in, 10.31 mm Slot
MI ITEM #00567540
MFR #T3U231H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U231H

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.4060 in, 10.31 mm Slot
MI ITEM #00567540
MFR #T3U231H

Mfr description
T3U231H T-U UNIT T3-U231H
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Cast Iron Standard Slot Center Pull Take-up Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2.0900 in, 53.09 mm
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.0940 in, 53.18 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    2.0900 in, 53.09 mm
  • Housing Width
    1 13/32 in
  • Inner Ring Width
    2.0940 in, 53.18 mm
  • Insert Outer Diameter
    2.4750 in, 62.86 mm
  • Length Through Bore
    2.0940 in, 53.18 mm
  • Outside Diameter
    2.4750 in, 62.86 mm
  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    2.6300 in
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    210
  • Slot Spacing  
    4.0000 in
  • Slot Width  
    0.4060 in, 10.31 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    5.63 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    35230 N, 7920 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    T3U231H
  • Manufacturer Upc Number
    662327148379
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG231HL
  • Retainer Type
    Nylon
  • Seal Material
    STEEL CLEARANCE SEAL
  • Seal Type
    Clearance Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23220 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327148379
  • Vibration Frequency Roller Spin
    0.0445 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)