Motion
T3U235H 2 3/16 TAKEUP BALL BRG

LINK-BELT
T3U235H 2 3/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #00567544
MFR #T3U235H 2 3/16 TAKEUP BALL BRG
List Price$2,068.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U235H 2 3/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #00567544
MFR #T3U235H 2 3/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,068.10/each for your price

Overview

Mfr description
T3U235H T-U UNIT T3-U235H
  • 2 3/16" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Clearance Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Slot Spacing
  • Seal Material
    STEEL CLEARANCE SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance Seal
  • Finish Coating
    Uncoated
  • Overall Length
    7.2500 in
  • Housing Width
    1 9/16 in
  • Overall Height
    7.2500 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.2500 in
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4360 rpm
  • Manufacturer Catalog Number
    T3U235H
  • Manufacturer Upc Number
    662327148430
  • UPC_NO
    662327148430
  • Weight
    7.10 lbs
  • Maximum Temperature
    225 °F
  • Size Code
    211
  • Vibration Frequency Roller Spin
    0.0437 Hz
  • Radial Dynamic Load Capacity
    9800 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought