Motion
T3U214N 7/8 TAKEUP BALL BRG

LINK-BELT
T3U214N 7/8 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 0.8750 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.2810 in Slot
MI ITEM #00567551
MFR #T3U214N 7/8 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U214N 7/8 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 0.8750 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.2810 in Slot
MI ITEM #00567551
MFR #T3U214N 7/8 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Housing Width
    2.8750 in
  • Overall Length
    3.5625 in
  • Size Code
    205
  • Slot Spacing  
    2.3750 in
  • Weight
    1.66 lbs

Details

  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    T3U214N
  • Manufacturer Upc Number
    662327148133
  • Max Rpm
    9600 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Replacement Bearing
    UG214NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Lip Seal
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327148133
  • Vibration Frequency Roller Spin
    0.0387 Hz

Overview

Mfr description
T3U214N TAKE-UP BRG
  • Product Family: Ball Bearing; Line: Link-Belt Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought