Motion
T3U2E20N 1 1/4 TAKEUP BALL BRG

LINK-BELT
T3U2E20N 1 1/4 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00567557
MFR #T3U2E20N 1 1/4 TAKEUP BALL BRG
Your Price$621.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U2E20N 1 1/4 TAKEUP BALL BRG

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00567557
MFR #T3U2E20N 1 1/4 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$621.70/each(List $714.95)

Overview

Mfr description
T3U2E20N T-U UNIT T3-U2E20N
  • 1 1/4" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Slot Spacing
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact Seal
  • Finish Coating
    Powder Coated
  • Overall Length
    5.6300 in
  • Housing Width
    1 3/32 in
  • Overall Height
    1.8800 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.2500 in
  • Series
    200
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    8000 rpm
  • Manufacturer Catalog Number
    T3U2E20N
  • Manufacturer Upc Number
    662327148072
  • UPC_NO
    662327148072
  • Weight
    2.50 lbs
  • Maximum Temperature
    225 °F
  • Size Code
    206
  • Vibration Frequency Roller Spin
    0.0385 Hz
  • Radial Dynamic Load Capacity
    4390 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought