Motion
TP-GXR-115

DODGE
TP-GXR-115

Take-Up Ball Bearing Unit - Top Angle, 1-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00567605
MFR #TP-GXR-115
Price$476.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GXR-115

Take-Up Ball Bearing Unit - Top Angle, 1-15/16 in Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00567605
MFR #TP-GXR-115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$476.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.25 in
  • Shaft Diameter
    1.9375 in
  • Take Up Frame Size
    TP-10
  • Weight
    1.5 lbs

Details

  • Bearing Series
    210 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    131536
  • Manufacturer Upc Number
    782475118342
  • Maximum Speed
    3000 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475118342

Overview

Mfr description
TPGXR115 TAKEUP BRG FOR TP 10 131536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought