Motion
TP-GXR-200

DODGE
TP-GXR-200

Take-up Ball Bearing Unit - Top Angle, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty
Mi Item #00567606
MFR #TP-GXR-200
Price$649.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GXR-200

Take-up Ball Bearing Unit - Top Angle, 2 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty
Mi Item #00567606
MFR #TP-GXR-200

Mfr description
TPGXR200 TAKEUP BRG FOR TP 10 131537
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.63/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    2.25 in
  • Inner Ring Width
    2.2500 in, 57.14 mm
  • Length Through Bore
    2.2500 in, 57.14 mm
  • Shaft Diameter
    2.0000 in
  • Size Code
    210
  • Take Up Frame Size
    TP-10
  • Weight
    10.1 lbs, 4.581 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    210 Series
  • Compatible Frame Number
    TP-10
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    131537
  • Manufacturer Upc Number
    782475118359
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475118359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)