Specifications
Dimensions
- Bore Diameter2-15/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Manufacturer Catalog Number131546
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingBall Bearing
Help us improve this product