Motion
TP-GM-300

DODGE
TP-GM-300

Take-up Ball Bearing Unit - Top Angle, 3 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00567621
MFR #TP-GM-300
Price$1,258.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GM-300

Take-up Ball Bearing Unit - Top Angle, 3 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00567621
MFR #TP-GM-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,258.82/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bore Length
    2.38 in
  • Inner Ring Width
    2.3800 in, 60.45 mm
  • Length Through Bore
    2.3800 in, 60.45 mm
  • Shaft Diameter
    3.0000 in
  • Size Code
    216
  • Take Up Frame Size
    TP-50
  • Weight
    29 lbs, 13.15 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    216 Series
  • Compatible Frame Number
    TP-50
  • Country of Origin
    US
  • Dynamic Load Capacity
    17407 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136084
  • Manufacturer Upc Number
    782475123087
  • Material
    Cast Iron
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    17407 lbf
  • Radial Static Load Capacity
    13102 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    216
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475123087

Overview

Mfr description
TPGM300 TAKEUP BRG FOR TP 50 136084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought