Motion
TP-GM-308

DODGE
TP-GM-308

Take-up Ball Bearing Unit - Top Angle, 3-1/2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00567623
MFR #TP-GM-308
Price$1,733.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GM-308

Take-up Ball Bearing Unit - Top Angle, 3-1/2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00567623
MFR #TP-GM-308

Mfr description
TPGM308 TAKEUP BRG FOR TP 60 136085
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.01/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bore Length
    2.56 in
  • Inner Ring Width
    2.5600 in, 65.02 mm
  • Length Through Bore
    2.5600 in, 65.02 mm
  • Shaft Diameter
    3.5000 in
  • Size Code
    308
  • Take Up Frame Size
    TP-50
  • Weight
    40 lbs, 18.144 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    218 Series
  • Compatible Frame Number
    TP-60
  • Country of Origin
    US
  • Dynamic Load Capacity
    21451 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136085
  • Manufacturer Upc Number
    782475123094
  • Material
    Cast Iron
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    21451 lbf
  • Radial Static Load Capacity
    16641 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    218
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    16641 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475123094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)