Motion
TP-E-203R     TYPE E-XTRA

DODGE
TP-E-203R TYPE E-XTRA

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567628
MFR #TP-E-203R TYPE E-XTRA
Price$929.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-E-203R TYPE E-XTRA

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567628
MFR #TP-E-203R TYPE E-XTRA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$929.34/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Bore Length
    3.75 in
  • Length Through Bore
    3.7500 in
  • Take Up Frame Size
    TP-20
  • Weight
    15.95 lbs
  • Weight - Imperial
    15.950

Details

  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    023153
  • Material
    023153
  • Maximum Speed
    2730 rpm
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9850 lbf
  • Radial Static Load Capacity
    48200 lbf
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475698318

Overview

Mfr description
TPE203R TAKEUP BRG FOR TP 20 023153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text