Motion
TP-E-208R     TYPE E-XTRA

DODGE
TP-E-208R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567631
MFR #TP-E-208R TYPE E-XTRA
Price$1,614.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-E-208R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567631
MFR #TP-E-208R TYPE E-XTRA

Mfr description
TPE208R TAKEUP BRG FOR TP 30 023156
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.54/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Bore Length
    4 in
  • Inner Ring Width
    4.0000 in, 101.59 mm
  • Length Through Bore
    4.0000 in, 101.59 mm
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Size Code
    208
  • Take Up Frame Size
    TP-30
  • Weight
    21.1 lbs, 9.57 kg
  • Weight - Imperial
    21.000

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Bore Type
    Tapered
  • Compatible Frame Number
    TP-30
  • Country of Origin
    US
  • Duty Type
    E-Xtra
  • Dynamic Load Capacity
    47151.15 N, 10600 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023156
  • Material
    023156
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    240203.967 N, 54000 lbf
  • Type
    Type E-XTRA Bearing
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475699889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)