Motion
TP-E-300R     TYPE E-XTRA

DODGE
TP-E-300R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 3 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567635
MFR #TP-E-300R TYPE E-XTRA
Price$1,784.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-E-300R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 3 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567635
MFR #TP-E-300R TYPE E-XTRA

Mfr description
TPE300R TAKEUP BRG FOR TP 40 023160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,784.12/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Bore Length
    4.5 in
  • Inner Ring Width
    4.5000 in, 114.29 mm
  • Length Through Bore
    4.5000 in, 114.29 mm
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Size Code
    TP-40
  • Take Up Frame Size
    TP-40
  • Weight
    29 lbs, 13.15 kg
  • Weight - Imperial
    29.000

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Compatible Frame Number
    TP-40
  • Country of Origin
    US
  • Dynamic Load Capacity
    49464.224 N, 11120 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023160
  • Material
    023160
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    272231.163 N, 61200 lbf
  • Type
    Type E-XTRA Bearing
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475696680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)