Motion
TP-E-400R     TYPE E-XTRA

DODGE
TP-E-400R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567641
MFR #TP-E-400R TYPE E-XTRA
Price$5,877.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-E-400R TYPE E-XTRA

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567641
MFR #TP-E-400R TYPE E-XTRA

Mfr description
TPE400R TAKEUP BRG 023166
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,877.70/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Bore Length
    6.25 in
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Shaft Diameter
    4.0000 in, 101.59 mm
  • Size Code
    400
  • Take Up Frame Size
    TP-60
  • Weight
    64 lbs, 29.03 kg
  • Weight - Imperial
    64.000

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Bore Type
    Round
  • Compatible Frame Number
    TP-60
  • Country of Origin
    US
  • Dynamic Load Capacity
    108536.61 N, 24400 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023166
  • Material
    023166
  • Max Rpm
    1530 rpm
  • Maximum Speed
    1530 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    24400 lbf
  • Radial Static Load Capacity
    154000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    685026.13 N, 154000 lbf
  • Type
    Type E-XTRA Bearing
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475698158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)