Motion
TP-K-115R      TYPE K

DODGE
TP-K-115R TYPE K

Take-Up Roller Bearing Unit - Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567643
MFR #TP-K-115R TYPE K
Price$1,048.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-K-115R TYPE K

Take-Up Roller Bearing Unit - Tapered Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567643
MFR #TP-K-115R TYPE K

Mfr description
TPK115R TAKEUP BRG FOR TP10 023314
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,048.50/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Bore Length
    2.95 in
  • Length Through Bore
    2.9500 in
  • Take Up Frame Size
    TP-10
  • Weight
    12.72 lbs
  • Weight - Imperial
    12.720

Details

  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type K
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    023314
  • Material
    023314
  • Maximum Speed
    3050 rpm
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475698059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)