Motion
TP-K-200R      TYPE K

DODGE
TP-K-200R TYPE K

Roller Bearing Top Angle Take-up Unit - Top Angle, Tapered Roller, 2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567644
MFR #TP-K-200R TYPE K
Price$1,572.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-K-200R TYPE K

Roller Bearing Top Angle Take-up Unit - Top Angle, Tapered Roller, 2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567644
MFR #TP-K-200R TYPE K

Mfr description
TPK200R TAKEUP BRG FOR TP10 023315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,572.75/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Weight
    13 lbs

Details

  • Bearing Series
    Type K
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023315
  • Manufacturer Product Page
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Dual Lip Seal
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)