Motion
TP-K-204R      TYPE K

DODGE
TP-K-204R TYPE K

Roller Bearing Take-Up Unit - Top Angle, Tapered Roller, 2-1/4 in Bore, Cast Iron, Set Screw
MI ITEM #00567646
MFR #TP-K-204R TYPE K
List Price$2,051.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-K-204R TYPE K

Roller Bearing Take-Up Unit - Top Angle, Tapered Roller, 2-1/4 in Bore, Cast Iron, Set Screw
MI ITEM #00567646
MFR #TP-K-204R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,051.84/each for your price

Overview

Mfr description
TPK204R TAKEUP BRG FOR TP30 023317

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    2-1/4 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Country of Origin
    US
  • Radial Static Load Capacity
    54000 lbf
  • Manufacturer Catalog Number
    023317
  • Bore Length
    3.34 in
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Top-Angle Takeup
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    2420 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    TP-30
  • Material
    023317
  • Radial Dynamic Load Capacity
    10600 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text