Motion
TP-K-211R

DODGE
TP-K-211R

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567649
MFR #TP-K-211R
Price$2,683.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-K-211R

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 2-11/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567649
MFR #TP-K-211R

Mfr description
TPK211R TAKEUP BRG FOR TP40 023320
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,683.37/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Bore Length
    3.78 in
  • Length Through Bore
    3.7800 in, 96.01 mm
  • Shaft Diameter
    2.6875 in, 68.26 mm
  • Size Code
    211
  • Take Up Frame Size
    TP-40
  • Weight
    27.6 lbs, 12.5 kg

Details

  • Bearing Series
    Type K
  • Country of Origin
    US
  • Dynamic Load Capacity
    49464.224 N, 11120 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023320
  • Material
    023320
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    272231.163 N, 61200 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)