Motion
TP-K-303R      TYPE K

DODGE
TP-K-303R TYPE K

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 3-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567653
MFR #TP-K-303R TYPE K
Price$4,129.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-K-303R TYPE K

Take-up Roller Bearing Unit - Top Angle, Tapered Roller, 3-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00567653
MFR #TP-K-303R TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,129.41/each

Specifications

Dimensions

  • Bore Diameter
    3-3/16 in
  • Bore Length
    4.27 in
  • Inner Ring Width
    4.2700 in, 108.45 mm
  • Length Through Bore
    4.2700 in, 108.45 mm
  • Shaft Diameter
    3.1875 in, 80.96 mm
  • Size Code
    303
  • Take Up Frame Size
    TP-50
  • Weight
    40.5 lbs, 18.37 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type K
  • Bore Type
    Tapered
  • Compatible Frame Number
    TP-50
  • Country of Origin
    US
  • Dynamic Load Capacity
    78955.934 N, 17750 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023324
  • Material
    023324
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    483076.867 N, 108600 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle

Overview

Mfr description
TPK303R TAKEUP BRG FOR TP50 023324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought