Motion
TP-K-307R      TYPE K

DODGE
TP-K-307R TYPE K

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567654
MFR #TP-K-307R TYPE K
Price$2,835.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-K-307R TYPE K

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00567654
MFR #TP-K-307R TYPE K

Mfr description
TPK307R TAKEUP BRG FOR TP50 023325
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,835.76/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Bore Length
    4.27 in
  • Length Through Bore
    4.2700 in
  • Take Up Frame Size
    TP-50
  • Weight
    40.25 lbs
  • Weight - Imperial
    40.250

Details

  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    023325
  • Material
    023325
  • Maximum Speed
    1640 rpm
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475697243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)