Motion
TPH207

DODGE
TPH207

Take-Up Plain Sleeve Bearing Unit - Top Angle, 2-7/16 in Bore
MI ITEM #00567659
MFR #TPH207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPH207

Take-Up Plain Sleeve Bearing Unit - Top Angle, 2-7/16 in Bore
MI ITEM #00567659
MFR #TPH207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TPH207 TAKEUP BRG FOR TP30 012217

Specifications

  • Unit Type
    Top Angle
  • Bore Diameter
    2-7/16 in
  • Compatible Frame Number
    TP30
  • Housing Material
    Cast Iron
  • Bearing Material
    Babbitt
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +130 °F
  • Overall Length
    6.5000 in
  • Overall Height
    7.3125 in
  • Lubrication Type
    Cannot Be Relubricated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.0000 in
  • Series
    Type H
  • Overall Depth
    5 in
  • Manufacturer Catalog Number
    012217
  • Weight
    21.85 lbs
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text