Motion
TPH307

DODGE
TPH307

Take-Up Plain Sleeve Bearing Unit - Top Angle, 3-7/16 in Bore
Mi Item #00567661
MFR #TPH307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPH307

Take-Up Plain Sleeve Bearing Unit - Top Angle, 3-7/16 in Bore
Mi Item #00567661
MFR #TPH307

Mfr description
TPH307 TAKEUP BRG FOR TP50 012219
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Overall Depth
    7 in
  • Overall Height
    9.6250 in
  • Overall Length
    8.5000 in
  • Overall Width
    7.0000 in
  • Weight
    46.45 lbs

Details

  • Bearing Material
    Babbitt
  • Compatible Frame Number
    TP50
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    012219
  • Operating Temperature Range
    Maximum of +130 °F
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Series
    Type H
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)