Motion
TU250X1-3/4

HUB CITY INC
TU250X1-3/4

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #00567755
MFR #TU250X1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
TU250X1-3/4

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #00567755
MFR #TU250X1-3/4

Mfr description
TU 250 X 1-3/4 TAKE-UP BRG
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width
    Narrow Inner Race
  • Weight
    5 lbs

Details

  • Application
    General Industrial
  • Bearing Material
    52100 Bearing Steel
  • Bearing Style
    Ball Bearing Take-up Unit
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Flange Mounting Type
    NA
  • Housing Material
    Cast Iron
  • Housing Type
    Ball Bearing Take Up Unit
  • Insert Bearing Type
    Setscrew Lock - Narrow Inner Race
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TU250X1-3/4
  • Manufacturer Upc Number
    662798258225
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    200° °F
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Contact
  • Series
    TU250
  • Type Of Bearing
    Standard Slot
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)