Overview
Mfr description
TU 250 X 2 TAKE-UP BRG
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Bearing Material52100 Bearing Steel
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeNormal Duty
- Seal TypeContact
- Finish CoatingGray Paint
- Operating Temperature Range200° °F
- Lubrication TypeGrease
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesTU250
- Bearing StyleBall Bearing Take-up Unit
- Type Of BearingStandard Slot
- Bore TypeRound
- Cage MaterialNylon
- Flange Mounting TypeNA
- Housing TypeBall Bearing Take Up Unit
- Inner Ring WidthNarrow Inner Race
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Lubricant#2 Lithium
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Max Rpm2500 rpm
- ApplicationGeneral Industrial
- Manufacturer Catalog NumberTU250X2
- Manufacturer Catalog
- Manufacturer Upc Number662798258256
- Weight9 lbs
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data