Motion
MST1.7/16
Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567793
MFR #MST1.7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567793
MFR #MST1.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MST 1-7/16 TAKEUP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Bearing Material
    Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Seal Type
    Nitrile
  • Operating Temperature Range
    -20 to 110 °C
  • Overall Length
    5.6500 in
  • Housing Width
    1.9490 in
  • Overall Height
    4.6460 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MST
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4000 rpm
  • Radial Static Load Capacity
    4020 lbf
  • Manufacturer Catalog Number
    MST1.7/16
  • Manufacturer Upc Number
    747023013869
  • Weight
    2.7 lbs
  • Radial Dynamic Load Capacity
    6540 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text