Motion
TBYM 1-7/16 TM

SKF
TBYM 1-7/16 TM

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567795
MFR #TBYM 1-7/16 TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TBYM 1-7/16 TM

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #00567795
MFR #TBYM 1-7/16 TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TBYM 1-7/16 TM TAKE-UP BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Seal Type
    Lip Seal
  • Finish Coating
    Uncoated
  • Overall Length
    5.7500 in
  • Housing Width
    4.5625 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Replacement Bearing
    YAR 207-107
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    TBYM 1-7/16 TM
  • Manufacturer Upc Number
    7316577102812
  • Weight
    4.45 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text