Overview
Mfr description
TBYM 1-11/16 TM TAKE-UP BRG
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeMedium Duty
- Seal TypeLip Seal
- Finish CoatingUncoated
- Overall Length5.7500 in
- Housing Width4.5625 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Replacement BearingYAR 209-111
- Type Of BearingBall Bearing
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberTBYM 1-11/16 TM
- Manufacturer Upc Number7316577102805
- Weight7.15 lbs
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data